FESTO 162860 PUSH-IN FITTING CRQS-M5-4


Push-in L-fitting

References
festo:CRQS-M5-4
rubix:116A8632
manufacturer :162860
ean:4052568036638
CRQS-M5-4 Push-in fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 162860 PUSH-IN FITTING CRQS-M5-4


Push-in fitting CRQS-M5-4 male thread with external Hexagon. Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight7,21 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 28.92 excl. VAT
/ Each
£ 34.70 incl. VAT
  • Delivery usually within ( 8 ) days