FESTO 132069 PUSH-IN T-FITTING QST-G1/4-6-100
Push-In T-Fitting
See technical informationSee documentsReferences
Festo:QST-G1/4-6-100
Rubix:125A0328
Manufacturer :132069
EAN:4052568027216

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 132069 PUSH-IN T-FITTING QST-G1/4-6-100
Push-in T-fitting QST-G1/4-6-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 27,97 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 353.00 excl. VAT
/ 100 pieces
£ 423.60 incl. VAT
- Delivery usually within ( 2 ) days