LINK 51 SHELVING 1980 X 2400 X 900MM SX014GW
Heavy duty painted uprights finish
See technical informationReferences
Link 51:SX014GW
Rubix:1267227


Technical specifications
| Type | link 51 shelving 1980 x 2400 x 900mm sx014gw |
|---|---|
| Height | 1980 mm |
| Length | 2400 mm |
Product details : LINK 51 SHELVING 1980 X 2400 X 900MM SX014GW
Strong and robust adjustable shelving system suitable for manufacturing, engineering and production environments. Bay compromises of 4 painted uprights, 3 x 18mm chipboard decks, beam ties, feet and assembly instructions. Maximum bay load up to 3000kg.
FSC certified, sustainable chipboard supplied as standard. Red uprights supplied, blue, dark grey and light grey available upon request.
Technical specifications
Attributes
| Type | link 51 shelving 1980 x 2400 x 900mm sx014gw |
|---|---|
| Height | 1980 mm |
| Length | 2400 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 562.92 excl. VAT
/ Each
£ 675.50 incl. VAT
- Usually arrives within 14 working days