References
Bunker:23634
Rubix:390A3130
Manufacturer :23634
Product details : BUNKER 23634 MODULAR 3 TIER TOOL TROLLEY 646MM
Discover the premium modular 3-tier tool trolley from BUNKER®. Our tool trolleys are designed to maximise your storage space and provide easy transport of tools from one space to another.
Widely used in garages and workshops, this three-tier tool trolley is equipped with three storage levels and includes a middle tier that is adjustable at three different heights for added convenience. The industrial matt textured powder coating is highly durable and protects the unit from scratches, wear, and corrosion, even in the most demanding environments.
Each shelf/tier features an EVA foam lining to protect tools, and the trolley's retaining lip on all sides prevents small parts and tools from being displaced.
Two heavy-duty plastic handles are located on the front of the trolley, and two of the four castor wheels are fitted with brakes to keep the trolley still when stationary. This trolley is a ready-to-assemble design, and all of the required fittings are supplied.
Hardwood and stainless steel worktops available separately.
Choose BUNKER® to transform your space and enhance productivity when it comes to doing what you love. Place your order online through BUNKER® approved stockists today.
Technical specifications
Attributes
| Type | bunker 23634 modular 3 tier tool trolley 646mm |
|---|---|
| Height | 863 mm |
| Depth | 458 mm |
Show UNSPSC/ECL@SS
£ 208.33 excl. VAT
/ Each
£ 250.00 incl. VAT
- Delivery usually within ( 7 ) days

