Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
CAMOZZI BSP ADAPTOR-BLANKING PLUG- M5 THREAD 2611 M5
CAMOZZI BSP ADAPTOR-BLANKING PLUG- M5 THREAD 2611 M5
BSP Male Plug
References
camozzi:
2611 M5
rubix:
203A3220
Technical specifications
Material
nickel-plated brass
Connection 1
m5
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI BSP ADAPTOR-BLANKING PLUG- M5 THREAD 2611 M5
Technical specifications
Attributes
Material
nickel-plated brass
Connection 1
m5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.74
excl. VAT
/
Each
£
0.89
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
SMC VVQ0000-58A PLUG
TST 10MM H/TAIL NP17 SER TS017HU10
CAMOZZI BANJO FITTING 2023-1/8-1/8
MECALINE 9241225 HOSE TAIL STAINLESS STEEL MM14 G3/8IN
FESTO 8142602 REDUCING NIPPLE
AVENTICS 1823381049
NORGREN 430041200 12MM UNIV PLUG
SMC KWU04-S23 FITTING
NORGREN 238110038 PLUG MALE THREAD R 3/8INCH
SMC M-5UT FITTING
SMC M-5N FITTING
NORGREN 234130900 PLUG 9.0 TAIL PIECE
NORGREN 233110018 PLUG G 1/8 MALE
PCL CONED TAILPIECE R1/4 3/8 INCH (9.5MM) HC1225
FESTO 3559 DISTRIBUTOR FR-M5-A/I