References
Festo:VHEF-HT-B32-G18
Rubix:391A7963
Manufacturer :8080940
EAN:4052568453855

Technical specifications
| Material | aluminium alloy |
|---|---|
| Connection 1 | g 1/8 in |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 8080940 HAND LEVER VALVE
VHEF-HT-B32-G18 MAN LEVER VALVE
Technical specifications
Attributes
| Material | aluminium alloy |
|---|---|
| Connection 1 | g 1/8 in |
| Max. service pressure | 10 bar |
| Profile | disc seat |
| Connection 2 | g 1/8 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 85.59 excl. VAT
/ Each
£ 102.71 incl. VAT
- Delivery usually within ( 2 ) days