References
Festo:FCK-3-PK-3-KU
Rubix:115A9473
Manufacturer :6273
EAN:4052568008727

Technical specifications
| Material | pom |
|---|---|
| Connection 1 | ck connection 3mm |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 6273 T-DISTRIBUTOR FCK-3-PK-3-KU
T-Distributor FCK-3-PK-3-KU Polymeric design. Nominal size=2,4 mm, Assembly Position=Any, Operating pressure=0 - 10 bar, Pneumatic Connection=PK-3 with union Nut, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 3,53 g |
|---|---|
| Material | pom |
| Connection 1 | ck connection 3mm |
| Max. service pressure | 10 bar |
| Profile | t-distributor (t-shape) |
| Connection 2 | for tubing outside diameter of 4 mm; for barbed fitting i.d. 3 mm; with nut |
Show UNSPSC/ECL@SS
£ 45.80 excl. VAT
/ 10 pieces
£ 54.96 incl. VAT
- Delivery usually within ( 16 ) days