FESTO 8142597 REDUCING NIPPLE NPFC-RS-G12-G14-MF
Reducing Nipple
See technical informationSee documentsReferences
Festo:NPFC-RS-G12-G14-MF
Rubix:263A6409
Manufacturer :8142597
EAN:4052568568306

Technical specifications
| Material | nickel-plated brass (threaded);pvc (seal) |
|---|---|
| Connection 1 | 1/2 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 8142597 REDUCING NIPPLE NPFC-RS-G12-G14-MF
Reducer npfc-rs-g12-g14-mf
Technical specifications
Attributes
| Material | nickel-plated brass (threaded);pvc (seal) |
|---|---|
| Connection 1 | 1/2 |
| Max. service pressure | 10 bar |
| Profile | npfc-rs |
| Connection 2 | 1/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Type of threading | bsp |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 25.20 excl. VAT
/ 10 pieces
£ 30.24 incl. VAT
- Delivery usually within ( 6 ) days