References
Festo:CRCN-3/8-PK-6
Rubix:122A9553
Manufacturer :13974
EAN:4052568021696

Technical specifications
| Material | high alloy stainless steel (housing);pa-reinforced;tpe-u(pu) (seal) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 13974 BARBED FITTING CRCN-3/8-PK-6
Barbed fitting CRCN-3/8-PK-6 Corrosion resistant, with sealing ring, for plastic tubing PAN, PUN, PL, PP, PU. Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing ring, Container size=1, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 23,7 g |
|---|---|
| Material | high alloy stainless steel (housing);pa-reinforced;tpe-u(pu) (seal) |
| Connection 1 | g 3/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 20.82 excl. VAT
/ Each
£ 24.98 incl. VAT
- Delivery usually within ( 16 ) days