References
Festo:N-M5-PK-3
Rubix:122A9263
Manufacturer :4446
EAN:4052568018771

Documents
Product details : FESTO 4446 BARBED FITTING N-M5-PK-3
Barbed fitting N-M5-PK-3 With sealing ring. Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=(* M5, * PK-3)
Technical specifications
Attributes
| Logistic Weight | 2,11 g |
|---|---|
| Material | brass |
| Connection 1 | m5 |
| Profile | n |
| Connection 2 | 4 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
- Delivery usually within ( 26 ) days