References
SMC:KQ2C08-00A
Rubix:81176215
Manufacturer :KQ2C08-00A
EAN:3618036069242

Technical specifications
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 8 mm |
Documents
Product details : SMC KQ2C08-00A COLOUR CAP I 8 TUBE
KQ2 one-touch, metric and inch fittings are available in a wide range of sizes, jacket styles and thread types. The specially designed gasket provides a positive seal under pressure without the reduced flow rate common with compression fittings. The KQ2 release collar unlocks both the locking clamp and the clamping pliers to provide low release force for easy pipe removal.
•Tube cap.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø1/4, ø5/16, ø3/8.
•Same diameter tubing.
Applicable Tube O.D.: ø 8
Release Button: Round Type
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø1/4, ø5/16, ø3/8.
•Same diameter tubing.
Applicable Tube O.D.: ø 8
Release Button: Round Type
Strengths
Suitable for nylon and urethane tubes
Can be used for both vacuum and positive pressure applications
The decoupling collar allows easy removal without damaging the tube
Can be used for both vacuum and positive pressure applications
The decoupling collar allows easy removal without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
| Connection 1 | 8 mm |
| Profile | kq2 |
| Connection 2 | 13,2 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
- In stock: Next day delivery