References
Festo:TCN-1/4-PK-4
Rubix:122A9389
Manufacturer :11964
EAN:4052568021344

Documents
Product details : FESTO 11964 BARBED T-FITTING TCN-1/4-PK-4
Barbed T-fitting TCN-1/4-PK-4 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring, rotatable. Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 14,5 g |
|---|---|
| Material | aluminium (housing) |
| Connection 1 | g 1/4 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 81.10 excl. VAT
/ 10 pieces
£ 97.32 incl. VAT
- Delivery usually within ( 26 ) days