References
Festo:CRQST-4
Rubix:124A8574
Manufacturer :130668
EAN:4052568068523

Technical specifications
| Material | high-alloy stainless steel |
|---|---|
| Connection 1 | for 4 mm o.d. tubing |
Documents
Product details : FESTO 130668 PUSH-IN T-CONNECTOR CRQST-4
Push-in T connector CRQST-4 Size=Standard, Nominal size=2,1 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 19,8 g |
|---|---|
| Material | high-alloy stainless steel |
| Connection 1 | for 4 mm o.d. tubing |
| Profile | t-shape |
| Connection 2 | for 4 mm o.d. tubing |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 79.47 excl. VAT
/ Each
£ 95.36 incl. VAT
- Delivery usually within ( 8 ) days