References
Festo:TCN-1/4-PK-6
Rubix:122A9390
Manufacturer :11965
EAN:4052568021351

Documents
Product details : FESTO 11965 BARBED T-FITTING TCN-1/4-PK-6
Barbed T-fitting TCN-1/4-PK-6 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring, rotatable. Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x3 mm |
|---|---|
| Logistic Weight | 16,8 g |
| Material | aluminium (housing) |
| Connection 1 | g 1/4 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 81.10 excl. VAT
/ 10 pieces
£ 97.32 incl. VAT
- Delivery usually within ( 26 ) days