Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQLE12-00 BULKHEAD UNION ELBOW 12MM TUBE
SMC KQLE12-00 BULKHEAD UNION ELBOW 12MM TUBE
Pneumatic plug-in fitting SMC
References
smc:
00053836
rubix:
118A8770
Product details
Technical specifications
Product details : SMC KQLE12-00 BULKHEAD UNION ELBOW 12MM TUBE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.18
excl. VAT
/
Each
£
18.22
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC KQ2N16-99 NIPPLE I 16 TUBE
FESTO 186344 PUSH-IN T-FITTING QST-V0-G3/8-12
FESTO 153434 PUSH-IN L-FITTING,SELF-SEALING QSKL-3/8-8
FESTO 186146 PUSH-IN L-FITTING QSLV-G1/2-12
SMC LQL44-10-1 FITTING
SMC KQ2K10-02NP ONE-TOUCH FITTING
SMC KQ2L06-U02A-X35 ONE-TOUCH FITTING
FESTO 8030235 T-FITTING NPFC-T-3G18-F
SMC KQ2ZD08-02NS ONE TOUCH FITTING
NORGREN 102260428 PFIT 4MM-G1/4F STR ADAPTER
SMC KGE10-02 SUS BULKHEAD UNION FITTING
NORGREN C02681238 SWIVEL SIDE TEE ADAPTER
NORGREN 431750618 6MM X 1/8 SIDE TEE ADAPT MALE
MECALINE 860043 MALE 45 ELBOW 8 - G1/4IN
SMC KQ2H12-03A ONE-TOUCH FITTING