SMC KQ2K10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE


Male Elbow

References
smc:KQ2K10-02NS
rubix:2604081
brand logo
brand logo
Technical specifications
Materialnickel plated brass
Connection 11/4
See all Specifications

Product details : SMC KQ2K10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE


Plug-in coupling White Color - 45° Male Angled
•45° male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 10
Port Size: 1/4
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight20 g
Materialnickel plated brass
Connection 11/4
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
  • Delivery usually within ( 4 ) days