Push-in Bulkhead Connector
Material | anodised aluminium |
---|---|
Connection 1 | 6 mm |
Logistics dimensions (L x W x H) | 90x50x20 mm |
---|---|
Logistic Weight | 9 g |
Material | anodised aluminium |
Connection 1 | 6 mm |
Profile | qsms |
Connection 2 | 6 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery