References
SMC:JT20
Rubix:393A2752
Manufacturer :JT20

Documents
Product details : SMC JT20 FLOATING JOINT
Compact and Lightweight.
Applicable cylinder bore sizes (mm): ø 20 ~ ø 40.
Rotating angle ± 2°.
Allowable eccentricity up to 0.75 mm.
Allowable axial force up to 880 N.
Strengths
Compact and Lightweight.
Applicable cylinder bore sizes (mm): ø 20 ~ ø 40.
Rotating angle ± 2°.
Allowable eccentricity up to 0.75 mm.
Allowable axial force up to 880 N.
Technical specifications
Attributes
| Material | synthetic rubber |
|---|---|
| Connection 1 | m8x1,25 |
| Profile | jt |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 21.36 excl. VAT
/ Each
£ 25.63 incl. VAT
- Usually arrives within 14 working days