Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
PREMA-2000000 BATTERY SET FOR PERMA STAR LC250
PREMA-2000000 BATTERY SET FOR PERMA STAR LC250
Battery Pack
References
perma:
101351
rubix:
80043443
ean:
4061201007416
Technical specifications
Voltage
4,5
V
See all Specifications
Product details
Technical specifications
Product details : PREMA-2000000 BATTERY SET FOR PERMA STAR LC250
PERMA Battery set Star Vario Perma
Technical specifications
Attributes
Logistic Weight
80
g
Voltage
4,5
V
Pack quantity
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.10
excl. VAT
/
Each
£
6.12
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ENERGIZER 623866 1472199 IND ALKALINE BATT 9V PK12
DURACELL DK2 PLUS MN1300 2PK
ENERGIZER L92 P4 AAA LITHIUM BATTERY PK4
DURACELL PLUS ALKALINE BATT AA PK4
Saft Lithium Thionyl Chloride AA Battery 3.6V
DURACELL 9VK1 PLUS MN1604 1PK
SPARTEX 884423 ALKALINE BATTERIES D-LR20 PACK X2
DURACELL ALKALINE BATTERY ULTRAM3 MX2400 AAA CD4 PACK OF 4
DURACELL PLUS ALKALINE BATTERY C PACK OF 2
VARTA 392101111 WATCH ALKALINE BATTERY V392 LR41
DURACELL AAAK4 PLUS MN2400 4PK
DURACELL ALKALINE BATT BUTTON CELL 1.5V PACK OF 2
LR20 ALKALINE BATTERY PK 12
PANASONIC LR44 MICRO ALKALINE BATTERY (DIA)11.5 MM X (H)5.1 MM
ENERGIZER C INDUSTRIAL LR14 ALKALINE BATTERY PACK OF 12