References
Stanley:0-47-480
Rubix:1260262
EAN:3253560474805
Product details : STANLEY FATMAX XL CHALKLINE
Strengths
• Chalkview™ case with transparent powder reservoir
• Set square can be attached both at the top, below and along the side
• Contains 30 m polyester/nylon cord
• Powder reservoir: 45 g
• Hand crank snaps into case to retain chalk line cord
• Storage space for set square
• Large, robust set square
• Easy to handle: the line is released effortlessly without using the lever - quick release system
• Durable aluminium case with steel set square and hand crank
• Belt clip
• Set square can be attached both at the top, below and along the side
• Contains 30 m polyester/nylon cord
• Powder reservoir: 45 g
• Hand crank snaps into case to retain chalk line cord
• Storage space for set square
• Large, robust set square
• Easy to handle: the line is released effortlessly without using the lever - quick release system
• Durable aluminium case with steel set square and hand crank
• Belt clip
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 70x176x235 mm |
|---|---|
| Package weight | 332 g |
Show UNSPSC/ECL@SS
£ 19.30 excl. VAT
/ Each
£ 23.16 incl. VAT
- Delivery usually within ( 7 ) days
