FUSION LUMINAIRES CTSLH SPARE L/HOLDER FOR L/V RANGE BAG OF 10 (DIA)17
Lamp Holder
See technical informationReferences
Fusion Lamps:CTSLH
Rubix:234A7314

Product details : FUSION LUMINAIRES CTSLH SPARE L/HOLDER FOR L/V RANGE BAG OF 10 (DIA)17
Spare L/holder for L/V Range Bag of 10 (Dia)17 mm x (D)12 mm
Technical specifications
Attributes
| Type | lamp holder |
|---|---|
| Voltage | 24 V |
| Material | porcelain |
| Standard | CE |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- Delivery usually within ( 3 ) days
