TAMLITE XCFRA5CTW AC 5W FRD - CCT 3/4/6K - QUICK FIT - IP6 (DIA)80 MM
xcite FRD Mini CC
See technical informationSee documentsReferences
Tamlite:XCFRA5CTW
Rubix:234A6490

Documents
Product details : TAMLITE XCFRA5CTW AC 5W FRD - CCT 3/4/6K - QUICK FIT - IP6 (DIA)80 MM
Ac 5W Frd - Cct 3/4/6K - Quick Fit - Ip6 (Dia)80 mm x (D)57 mm
Technical specifications
Attributes
| Type | recessed fire rated downlight |
|---|---|
| Power | 5 W |
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
- Delivery usually within ( 3 ) days
