SCHAEFFLER ARCANOL-VIB3-5KG SPECIAL GREASE ARCANOL VIB3
Bearing Grease ARCANOL-VIB3
See technical informationSee documentsReferences
Schaeffler:ARCANOL-VIB3-5KG
Rubix:386A7103
Manufacturer :0191442100000
EAN:4026677845269


Technical specifications
| Packaging | 1 bucket |
|---|---|
| NLGI class | 3-4 |
| Viscosity at 40°C | 170 mm²/s |
Documents
Product details : SCHAEFFLER ARCANOL-VIB3-5KG SPECIAL GREASE ARCANOL VIB3
Arcanol VIB3 is a rolling bearing grease for applications with strong vibrations or oscillating movements. It is suitable for rotor blade adjustments in wind turbines, construction machinery, crushing plants in quarries and in the cement industry, rope pulleys with rotating outer rings, packaging machines, rail vehicles and applications with vertical shafts. The Arcanol rolling bearing greases offer very good conditions for favourable running behaviour of the bearings as well as for a long service life and high operational reliability of the bearings. The lubricant programme is graded in such a way that it covers almost all areas of application. The application range of Arcanol greases has been determined using modern test methods and test systems under various operating conditions and for rolling bearings of all types. Arcanol rolling bearing greases have better properties than normal greases in all areas.
servo-controlled solenoid valve VZWM-L-M22C-N1-F5-R1, with diaphragm, NPT1 connection, stainless steel version. Design=(* diaphragm valve, * servo-controlled), Actuation mode=electrical, Sealing principle=soft seal, Mounting position=preferably vertical, Mounting method=line installation
Strengths
- Oscillating operation, especially at small pivot angles or vibrations
- Moderate to high loads
- Low starting temperatures
- Low starting friction
- Vertical shaft and rotating outer ring
- Moderate to high loads
- Low starting temperatures
- Low starting friction
- Vertical shaft and rotating outer ring
Applications
- Machines subject to heavy vibration loads
- Conveying equipment, construction machinery
- Crane and lifting equipment
- Mining and raw material extraction
- Vehicles and mobile machines
- Conveying equipment, construction machinery
- Crane and lifting equipment
- Mining and raw material extraction
- Vehicles and mobile machines
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Packaging | 1 bucket |
| NLGI class | 3-4 |
| Viscosity at 40°C | 170 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 150 °C |
| Weight | 5 kg |
Show UNSPSC/ECL@SS
£ 141.50 excl. VAT
/ Each
£ 169.80 incl. VAT
- Delivery usually within ( 7 ) days