ROCOL 12601 SAPPHIRE 1 400G


Sapphire® 1

References
rocol:12601
rubix:162161
manufacturer :SAPPHIRE 1 400g
ean:5024747126019
brand logo
brand logo
Technical specifications
Compositiongrease, multi-lithium complex, semi-synthetic
Packaging400gr
See all Specifications

Product details : ROCOL 12601 SAPPHIRE 1 400G


High performance bearing grease.
Revolutionary long life bearing grease for optimum lubrication. Suitable for all types of ball, roller and plain bearings. SAPPHIRE is designed for medium to heavy duty ball, roller and plain bearings. They are ideal for use in slower moving bearings operating under extreme conditions such as shock loads and wet environments found in all types of industrial applications.

Strengths

Extreme load and wear performance.
Extended lubrication intervals.
Revolutionary multi complex grease.
Good corrosion resistance.
Temperature range of -30 to +150ºC

Applications

SAPPHIRE is designed for medium to heavy duty ball, roller and plain bearings. They are ideal for use in slower moving bearings operating under extreme conditions such as shock loads and wet environments found in all types of industrial applications.

Technical specifications


Attributes
Compositiongrease, multi-lithium complex, semi-synthetic
Packaging400gr
Min. temperature-30 °C
Max. temperature150 °C
Viscosity at 40°C180 mm²/s
NLGI class1
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
  • In stock: Next day delivery