ROCOL 12754 SAPPHIRE AQUA 2 18KG


Sapphire® aqua 2

References
rocol:12754
rubix:160099
manufacturer :SAPPHIRE AQUA 2 18kg
ean:5024747127542
brand logo
brand logo
Technical specifications
Compositionmineral oil, aluminium complex
Packaging18kg
See all Specifications

Product details : ROCOL 12754 SAPPHIRE AQUA 2 18KG


Water resistant bearing grease.
A high performance grease designed to give superior resistance to water washout. For use in all types of ball, roller and plain bearings. SAPPHIRE Aqua 2 excels in applications such as scrapers, rakes, dockside cranes, water pumps, boat trailers and similar applications where bearings, pins, bushes, slides etc. are subjected to extreme wet conditions.

Strengths

Outstanding long term water resistance, even when submerged.
Excellent corrosion protection.
Extended lubrication intervals.
Good load and wear performance.
Temperature range of -20 to +150ºC

Applications

A high performance grease designed to give superior resistance to water washout. For use in all types of ball, roller and plain bearings. SAPPHIRE Aqua 2 excels in applications such as scrapers, rakes, dockside cranes, water pumps, boat trailers and similar applications where bearings, pins, bushes, slides etc. are subjected to extreme wet conditions.

Technical specifications


Attributes
Compositionmineral oil, aluminium complex
Packaging18kg
Min. temperature-20 °C
Max. temperature150 °C
Viscosity at 40°C120 mm²/s
NLGI class2
Show UNSPSC/ECL@SS
£ 784.86 excl. VAT
/ Each
£ 941.83 incl. VAT
  • Usually arrives within 14 working days