System 24 TLSD Refill Set
Composition | Mineral oil / Calcium sulfonate complex |
---|---|
Packaging | 380 ml refill |
Composition | Mineral oil / Calcium sulfonate complex |
---|---|
Packaging | 380 ml refill |
Min. temperature | -20 °C |
Max. temperature | 150 °C |
Viscosity at 40°C | 425 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days