References
SKF:LGMT 3/1
Rubix:1275919
EAN:7316577045270




Technical specifications
| Packaging | 1 kg can |
|---|---|
| NLGI class | 3 |
| Viscosity at 40°C | 125 mm²/s |
Documents
Product details : SKF LUBRICANT - LGMT3/1
SKF LGMT 3 grease is a premium-quality industrial grease designed for applications requiring high consistency. Formulated with a mineral base oil and a lithium soap thickener, it provides excellent corrosion protection and high oxidation stability. Its formulation is suitable for bearings with a diameter exceeding 100 mm that are subjected to significant mechanical loads.
Features:
SKF LGMT 3 grease is distinguished by its high consistency (NLGI 3), making it ideal for large-diameter bearings and environments where anti-seize properties are critical. Thanks to its lithium soap thickener and mineral base oil, it offers very good adhesion to metal surfaces, even under wet conditions. It provides long-lasting protection against corrosion, with excellent performance in EMCOR tests, including in the presence of water. Its mechanical stability and resistance to oxidation ensure reliable operation over long periods, even at high ambient temperatures or under prolonged loads. It is also compatible with a wide range of industrial and automotive applications, thereby facilitating the standardization of lubricants across machinery fleets.
Specifications:
- Color: amber
- Operating temperature range: –30 to +120 °C (–20 to +250 °F)
- Drop point per DIN ISO 2176: > 180 °C (> 355 °F)
- Viscosity at 40 °C, mm²/s: 125
- Viscosity at 100 °C, mm²/s: 12
- Penetration at 60 strokes (DIN ISO 2137), 10–1 mm: 220–250
- Penetration at 100,000 strokes, 10–1 mm: 280 max
- Mechanical stability after 50 h at 80 °C, 10–1 mm: 295 max
- V2F test: “M”
- Emcor corrosion protection (ISO 11007): 0–0
- Resistance to water washing (Emcor): 0–0
- Water resistance DIN 51 807/1, 3 h at 90 °C: 1 max
- Oil separation DIN 51817, 7 days at 40 °C, %: 1–3
- Lubricity (R2F, Test B at 120 °C): Passed
- Copper corrosion DIN 51 811: 2 max. at 130 °C (265 °F)
- Service life in bearings (R0F test at 10,000 rpm): 1,000 h min at 130 °C (265 °F)
- Shelf life: 5 years.
Standards:
This LGMT 3 grease complies with the following standards:
- DIN 51825 K3K-30: specifies performance requirements for lithium-based lubricating greases suitable for a temperature range of –30 to +120 °C. It guarantees thermal stability, water resistance, and corrosion protection in accordance with the criteria defined by the European standard. NLGI consistency class: 3. This means the grease has a firm consistency, suitable for applications where good mechanical retention is required, particularly in vertical or large bearings. This grade ensures that the grease remains securely in place, even under conditions of vibration or heavy loads.
- ISO 11007 (Emcor test): evaluates the corrosion protection of greases in the presence of water; LGMT 3 achieves the highest possible rating (0–0) in this test, ensuring maximum reliability in humid environments.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Features:
SKF LGMT 3 grease is distinguished by its high consistency (NLGI 3), making it ideal for large-diameter bearings and environments where anti-seize properties are critical. Thanks to its lithium soap thickener and mineral base oil, it offers very good adhesion to metal surfaces, even under wet conditions. It provides long-lasting protection against corrosion, with excellent performance in EMCOR tests, including in the presence of water. Its mechanical stability and resistance to oxidation ensure reliable operation over long periods, even at high ambient temperatures or under prolonged loads. It is also compatible with a wide range of industrial and automotive applications, thereby facilitating the standardization of lubricants across machinery fleets.
Specifications:
- Color: amber
- Operating temperature range: –30 to +120 °C (–20 to +250 °F)
- Drop point per DIN ISO 2176: > 180 °C (> 355 °F)
- Viscosity at 40 °C, mm²/s: 125
- Viscosity at 100 °C, mm²/s: 12
- Penetration at 60 strokes (DIN ISO 2137), 10–1 mm: 220–250
- Penetration at 100,000 strokes, 10–1 mm: 280 max
- Mechanical stability after 50 h at 80 °C, 10–1 mm: 295 max
- V2F test: “M”
- Emcor corrosion protection (ISO 11007): 0–0
- Resistance to water washing (Emcor): 0–0
- Water resistance DIN 51 807/1, 3 h at 90 °C: 1 max
- Oil separation DIN 51817, 7 days at 40 °C, %: 1–3
- Lubricity (R2F, Test B at 120 °C): Passed
- Copper corrosion DIN 51 811: 2 max. at 130 °C (265 °F)
- Service life in bearings (R0F test at 10,000 rpm): 1,000 h min at 130 °C (265 °F)
- Shelf life: 5 years.
Standards:
This LGMT 3 grease complies with the following standards:
- DIN 51825 K3K-30: specifies performance requirements for lithium-based lubricating greases suitable for a temperature range of –30 to +120 °C. It guarantees thermal stability, water resistance, and corrosion protection in accordance with the criteria defined by the European standard. NLGI consistency class: 3. This means the grease has a firm consistency, suitable for applications where good mechanical retention is required, particularly in vertical or large bearings. This grade ensures that the grease remains securely in place, even under conditions of vibration or heavy loads.
- ISO 11007 (Emcor test): evaluates the corrosion protection of greases in the presence of water; LGMT 3 achieves the highest possible rating (0–0) in this test, ensuring maximum reliability in humid environments.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Strengths
- Effectively protects components against corrosion, even in the presence of water;
- Suitable for large bearings and vertical shafts subjected to heavy loads;
- Maintains excellent mechanical and chemical stability at high temperatures;
- Reduces maintenance requirements thanks to its long service life in bearings;
- Provides high reliability in harsh and high-temperature environments;
- Compatible with SKF TLMR series electromechanical grease nipples.
- Suitable for large bearings and vertical shafts subjected to heavy loads;
- Maintains excellent mechanical and chemical stability at high temperatures;
- Reduces maintenance requirements thanks to its long service life in bearings;
- Provides high reliability in harsh and high-temperature environments;
- Compatible with SKF TLMR series electromechanical grease nipples.
Applications
LGMT 3 grease is recommended for large shaft bearings, particularly those with a diameter greater than 100 mm, as well as for rotating outer rings and vertical shafts. It is ideal for applications where ambient temperatures consistently exceed 35 °C. It is also suitable for drive shafts, agricultural equipment, and large electric motors. In the automotive sector, it is used for wheel bearings in cars, trucks, and trailers. It is compatible with the SKF TLMR 101 and 201 automatic lubrication systems with 380-ml cartridges, ensuring a steady and reliable supply of lubricant.
Technical specifications
Attributes
| Packaging | 1 kg can |
|---|---|
| NLGI class | 3 |
| Viscosity at 40°C | 125 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- In stock: Next day delivery