Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Greasing methods and systems
(545)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricating oils and greases
Lubricating grease
SKF LUBRICANT - LGEM2/18
SKF LUBRICANT - LGEM2/18
LGEM 2
References
skf:
LGEM 2/18
rubix:
1275864
ean:
7316570955460
Technical specifications
Composition
mineral oil / lithium
Packaging
pail
See all Specifications
Security form
Product details
Technical specifications
Product details : SKF LUBRICANT - LGEM2/18
SKF LGEM 2 is a highly viscous lithium soap grease based on mineral oil. Its molybdenum disulfide and graphite content offer additional protection under high loads, high vibration levels and low speeds.
Technical specifications
Attributes
Composition
mineral oil / lithium
Packaging
pail
Min. temperature
-20
°C
Max. temperature
120
°C
Viscosity at 40°C
500
mm²/s
NLGI class
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
519.02
excl. VAT
/
Each
£
622.82
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FAG ARCANOL-LOAD150-12,5KG GREASE LOAD150X12.5KG
SKF LGMT 2/0.035 BEARING GREASE
SCHAEFFLER ARCANOL-MULTITOP-25KG MULTIPURPOSE GREASE
SKF LUBRICANT LGGB2/0.4
SKF SYSTEM 24 TLSD EM2 125ML REFILL UNIT
ROCOL 10040 DRY MOLY PASTE 100G
FESTO 684474 LUBRICATING GREASE LUB-KC1 SILIKONFREI 20ML
SKF LUBRICANT - LGWM1/5
FAG HIGH TEMP GREASE ARCANOL-TEMP200-70G
SMC GR-L-010 MOLYCOTE 6166 GREASE 10G
ROCOL 15506 FOODLUBE CHAIN FLUID 5L PFAS FREE
SKF MOUNT FLUID LHDF 900/5
SCHAEFFLER ARCANOL-MULTI2-250G MULTIPURPOSE GREASE
FAG ARCANOL-TEMP90-1KG BEARING GREASE ARCONOLTEMP90X1KG
ROCOL 28060 HYLOMAR JOINTING COMPOUND 100G