Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering device
Chamfering devices
G & J HALL HANDIBURR TAPER REAMER 1 3-12MM
G & J HALL HANDIBURR TAPER REAMER 1 3-12MM
G & J Hall Handiburr Tools
References
g&j hall:
HB4
rubix:
225555
Technical specifications
Bevel angle
8
°
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL HANDIBURR TAPER REAMER 1 3-12MM
Specially designed to deburr chamfer or enlarge holes in metal, plastic or wood. Fitted plastic handle for positive grip.
Technical specifications
Attributes
Bevel angle
8
°
Max diameter
25
mm
Min. diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.77
excl. VAT
/
Each
£
27.32
incl. VAT
Sold out
Add to cart
Check our products from related categories
TREND 3/83 X1/2TC ROUTER 1/2 INCH DIAMETER SHANK TC
TREND T46/01X1/4TC ROUTER T46/01 TC 1/4 SHANK
TREND 3/81 X1/2TC ROUTER 1/2 INCH DIAMETER SHANK TC
TREND 4/30X1/2TC ROUTER 1/2 INCH DIAMETER SHANK 4/30 TC
TREND 46/07X1/4TC ROUTER 46/07 TC 1/4 SHANK
G & J HALL HANDIBURR RETHREADER METRIC M 3.5
TREND 3/61X1/4TC TWO FLUTE 10MM DIA 25MM CUTLENGTH 1/4IN SHANK CUTTER
TREND 46/05X1/4TC ROUTER 46/05 TC 1/4 SHANK
G & J HALL HANDIBURR RETHREADER METRIC M 4.0
TREND 7E/5X1/4TC ROUTER TC 1/4 ROUNDING 7E/5
TREND 46/93X1/4TC ROUTER 46/93 TC 1/4 SHANK
G & J HALL HANDIBURR RETHREADER METRIC 3MM HB10
TREND 46/150X1/4TC ROUTER 46/15 TC 1/4 SHANK
TREND 46/80X1/4TC ROUTER 46/80 TC 1/4 SHANK
G & J HALL HANDIBURR CHAMFER BIT 12.4MM