TREND 46/96X1/4TC GUIDED PROFILER 12.7MM DIA 32MM CUT 1/4IN SHANK


Guided Profiler

References
trend:46/96X1/4TC
rubix:2590610
ean:5027654028384
brand logo
brand logo
Technical specifications
Bevel angle90 °
See all Specifications

Product details : TREND 46/96X1/4TC GUIDED PROFILER 12.7MM DIA 32MM CUT 1/4IN SHANK


Strengths

•Deeper cutting profile for replicating thicker components with templates
•Shank mounted bearing allows good vision of the template for easy and accurate following when hand held routing
•Ultra durable Trend Dnamic carbide ensures optimum performance and lifespan in timber and abrasive wood based materials

Technical specifications


Attributes
Bevel angle90 °
Fastening diameter12.7 mm
Min. diameter12.7 mm
Show UNSPSC/ECL@SS
£ 44.29 excl. VAT
/ Each
£ 53.15 incl. VAT
  • Usually arrives within 14 working days