Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering device
Chamfering devices
TREND 3/81 X1/2TC ROUTER 1/2 INCH DIAMETER SHANK TC
TREND 3/81 X1/2TC ROUTER 1/2 INCH DIAMETER SHANK TC
Two Flute Cutter
References
trend:
3/81X1/2TC
rubix:
257047B
Product details
Technical specifications
Product details : TREND 3/81 X1/2TC ROUTER 1/2 INCH DIAMETER SHANK TC
Applications
TCT for abrasive materials such as chipboard, MDF, plywood, hardwoods and hard plastics.
Technical specifications
Attributes
Fastening diameter
12.7
mm
Min. diameter
12.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.01
excl. VAT
/
Each
£
37.21
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TREND 3/85 X 1/2TC ROUTER CUTTER
TREND 3/8LX1/4TC TWO FLUTE 12.7MM DIAMETER 19MM CUT LENGTH 1/4IN SHANK
TREND 3/83 X1/2TC ROUTER 1/2 INCH DIAMETER SHANK TC
G & J HALL HANDIBURR RETHREADER METRIC 3MM HB10
TREND 4/30X1/2TC ROUTER 1/2 INCH DIAMETER SHANK 4/30 TC
TREND 46/118X1/4TC BEARING GUIDED OVOLO 3MM RADIUS 1/4IN SHANK
TREND 46/150X1/4TC ROUTER 46/15 TC 1/4 SHANK
TREND 3/61X1/4TC TWO FLUTE 10MM DIA 25MM CUTLENGTH 1/4IN SHANK CUTTER
TREND 46/07X1/4TC ROUTER 46/07 TC 1/4 SHANK
TREND 46/05X1/4TC ROUTER 46/05 TC 1/4 SHANK
TREND T46/01X1/4TC ROUTER T46/01 TC 1/4 SHANK
TREND T46/02X1/4TC TCT TRIMMING CUTTER 9.5MMX25.4MM
G & J HALL HANDIBURR CHAMFER BIT 25MM
TREND 46/80X1/4TC ROUTER 46/80 TC 1/4 SHANK
TREND 3/86CX1/2TC TWO FLUTE 12.7MM DIA 75MM CUT LENGTH 1/2IN SHANK