References
SKF:TSN 528 S
Rubix:103A2424
Manufacturer :95882
EAN:7316570688351

Product details : SKF HOUSNG LABRYNTH SEAL TSN 528 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x185x185 mm |
|---|---|
| Logistic Weight | 2316,1 g |
| Type | seal |
| Inner diameter | 125 mm |
| Outer diameter | 185 mm |
| Width | 26 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 266.47 excl. VAT
/ Each
£ 319.76 incl. VAT
- Delivery usually within ( 3 ) days
