References
FAG:FSV613
Rubix:158A2842
Manufacturer :0382810230000
EAN:4012801051880

Product details : FAG HOUSING SEAL-FELT FSV613
Felt Seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13,5x111,9x111,9 mm |
|---|---|
| Logistic Weight | 589 g |
| Type | felt seal |
| Inner diameter | 111.9 mm |
| Outer diameter | 111.9 mm |
| Width | 13.5 mm |
| Series | fsv |
Show UNSPSC/ECL@SS
£ 72.20 excl. VAT
/ 2 pieces
£ 86.64 incl. VAT
- Usually arrives within 14 working days
