References
SNR:SC.509.LA
Rubix:205A7691
EAN:3413520646042

Documents
Product details : SNR SC509LA PLUMMER BLOCK ACCESSORIES
Strengths
•Split plummer block for bearings on adapter sleeve, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options.
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options.
Technical specifications
Attributes
| Type | seal |
|---|---|
| Inner diameter | 40 mm |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
| Series | sc500la |
Show UNSPSC/ECL@SS
£ 35.32 excl. VAT
/ Each
£ 42.38 incl. VAT
- Delivery usually within ( 3 ) days
