Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF BEARING HOUSING SEAL TSN515C
SKF BEARING HOUSING SEAL TSN515C
Felt Seal TSN…-C Series
References
skf:
TSN 515 C
rubix:
1275188
manufacturer :
93403
ean:
7316570146011
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF BEARING HOUSING SEAL TSN515C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
93
x
93
mm
Logistic Weight
113,6
g
Type
Seal
Inner diameter
65
mm
Outer diameter
93
mm
Width
10
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.60
excl. VAT
/
Each
£
21.12
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
SNR SC230FS PLUMMER BLOCK ACCESSORIES
SKF SEALED WASHER Z 204 F
INA SD16X22X3-A DOUBLE LIP SEALING RING SD
COOPER BTTL5 BEARING + END PLATE
SNR SC318DS PLUMMER BLOCK ACCESSORIES
SKF TSN 208 S LABYRINTH SEAL
SNR SCO210-50 BEARING UNIT ACCESSORIES
FAG NTC56 SEALING RING
SKF TXL 609 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR SC520DS PLUMMER BLOCK ACCESSORIES
FAG ETS215-315 SEALING RING
COOPER ATL400 TRIPLE LABYRINTH SEAL
SKF TK 513 TACONITE SEAL
FAG EDK524-620 HOUSING COVER
SKF END CAP ECW208:SKF