References
Mecaline:859705
Rubix:216A3054
EAN:3660338146879

Documents
Product details : MECALINE 859705 ALUMINIUM SEAL M12
High temperature resistance
Technical specifications
Attributes
| Type | washer m12 |
|---|---|
| Inner diameter | 12.5 mm |
| Outer diameter | 18 mm |
| Width | 1.5 mm |
| Series | aluminium washer |
| Material | aluminum |
Show UNSPSC/ECL@SS
£ 0.32 excl. VAT
/ Each
£ 0.38 incl. VAT
- Usually arrives within 14 working days
