Bearing Housing Accessory
Type | fixed ring |
---|
Logistics dimensions (L x W x H) | 10x100x100 mm |
---|---|
Logistic Weight | 48 g |
Type | fixed ring |
Inner diameter | 92 mm |
Outer diameter | 100 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | frb |
Material | steel |
Usually arrives within 14 working days