References
SKF:RIS 208 A
Rubix:105A0584
Manufacturer :21068
EAN:7316570385830


Technical specifications
| Type | insert ring for radial insert ball bearing |
|---|---|
| Inner diameter | 70.7 mm |
Product details : SKF RUBBER INSERT RIS 208 A
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x85,3x85,3 mm |
|---|---|
| Logistic Weight | 25 g |
| Type | insert ring for radial insert ball bearing |
| Inner diameter | 70.7 mm |
| Outer diameter | 85.3 mm |
| Width | 24 mm |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
- Delivery usually within ( 3 ) days