References
FAG:HJ316-E
Rubix:385A5099
Manufacturer :0191828210000
EAN:4012801170857

Product details : FAG HJ316-E L-SECTION RING
Ring with angular cross section
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x110,6x110,6 mm |
|---|---|
| Logistic Weight | 461 g |
| Type | angle ring |
| Inner diameter | 80 mm |
| Outer diameter | 110.6 mm |
| Width | 17 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 124.38 excl. VAT
/ Each
£ 149.26 incl. VAT
- Usually arrives within 14 working days
