References
FAG:HJ310-E
Rubix:274A7701
Manufacturer :0383777300000
EAN:4012801170819

Product details : FAG HJ310-E ANGLE RINGS
Ring with angular cross section
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x71,4x71,4 mm |
|---|---|
| Logistic Weight | 151 g |
| Type | angle ring |
| Inner diameter | 50 mm |
| Outer diameter | 71.4 mm |
| Width | 13 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 55.36 excl. VAT
/ Each
£ 66.43 incl. VAT
- Delivery usually within ( 7 ) days
