References
FAG:FRM180/18
Rubix:158A7811
Manufacturer :0167298380000
EAN:4012801169028




Technical specifications
| Type | fixed ring for bearing housing |
|---|---|
| Inner diameter | 168 mm |
Product details : FAG FRM180/18 LOCATING RING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x180x180 mm |
|---|---|
| Logistic Weight | 291 g |
| Type | fixed ring for bearing housing |
| Inner diameter | 168 mm |
| Outer diameter | 180 mm |
| Width | 18 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 15.06 excl. VAT
/ Each
£ 18.07 incl. VAT
- Delivery usually within ( 7 ) days