References
SNR:FR100X9,5X4
Rubix:206A3617
Manufacturer :FR.100X9,5X4
EAN:3413520641528

Product details : SNR FR100X9,5X4 PLUMMER BLOCK ACCESSORIES
Stopring SNR
Technical specifications
Attributes
| Type | stop ring |
|---|---|
| Inner diameter | 92 mm |
| Outer diameter | 100 mm |
| Width | 9.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Delivery usually within ( 3 ) days
