Housing ring
Type | Fixed ring for bearing housing |
---|
Logistics dimensions (L x W x H) | 10,5x110x110 mm |
---|---|
Logistic Weight | 89 g |
Type | Fixed ring for bearing housing |
Inner diameter | 102 mm |
Outer diameter | 110 mm |
Width | 10.5 mm |
Bearing Clearance | CN |
Series | FRM |
Material | Steel |
Usually arrives within 14 working days