Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSNG LABRYNTH SEAL TSN 506 S
SKF HOUSNG LABRYNTH SEAL TSN 506 S
Bearing Housing Accessory
References
skf:
TSN 506 S
rubix:
103A2196
manufacturer :
95851
ean:
7316570802290
Technical specifications
Type
seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSNG LABRYNTH SEAL TSN 506 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
42,5
x
42,5
mm
Logistic Weight
80
g
Type
seal
Inner diameter
25
mm
Outer diameter
42.5
mm
Width
18
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.21
excl. VAT
/
Each
£
195.85
incl. VAT
In stock: Next day delivery
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
SNR SC207LA PLUMMER BLOCK ACCESSORIES
SKF HOUSING END COVER ASNH 530
FAG DH308 HOUSING LIP-SEAL 0383900000000
SNR SC522LA PLUMMER BLOCK ACCESSORIES
SNR SC528TA PLUMMER BLOCK ACCESSORIES
TIMKEN TSNG513 DOUBLE LIP SEAL
FAG NTC60 TACONITE SEAL PILLOW BLOCK ACCESSORY
SKF END CAP ECO226-526:SKF
SNR SC528DS PLUMMER BLOCK ACCESSORIES
SKF HMV22/233983 HYDRAULIC NUT SEAL KIT
INA BEARING SEAL CARRIER DRS40115
SKF LABYRINTH SEAL TSN 218 S
SKF TXL 610 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF PLUMMER BLOCK SEAL TSO 230
FAG EDH205 SEALING RING