References
SNR:SC528TA
Rubix:205A7770
EAN:3413520646882

Product details : SNR SC528TA PLUMMER BLOCK ACCESSORIES
HOUSING/OUTER DIAMETER: 187.5 mm; SHAFT DIAMETER: 125 mm;
Technical specifications
Attributes
| Type | taconite seal |
|---|---|
| Inner diameter | 125 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ta |
Show UNSPSC/ECL@SS
£ 234.08 excl. VAT
/ Each
£ 280.90 incl. VAT
- Delivery usually within ( 3 ) days
