SKF FRB10/230:SKF LOCATING RING


Bearing Housing Accessory

References
skf:FRB 10/230
rubix:209A8669
manufacturer :5997
ean:7316577017154
brand logo
brand logo
Technical specifications
Typelocating ring
See all Specifications

Product details : SKF FRB10/230:SKF LOCATING RING


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x230x230 mm
Logistic Weight218 g
Typelocating ring
Inner diameter215 mm
Outer diameter230 mm
Width10 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 27.57 excl. VAT
/ Each
£ 33.08 incl. VAT
  • Usually arrives within 14 working days