SKF FRB13/210 LOCATING RING


Bearing Housing Accessory

References
skf:FRB 13/210
rubix:216A8589
manufacturer :299302
ean:7316573328988
brand logo
brand logo
Technical specifications
TypeLocating ring
See all Specifications

Product details : SKF FRB13/210 LOCATING RING


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistic Weight331 g
TypeLocating ring
Inner diameter190 mm
Outer diameter210 mm
Width13 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 14.20 excl. VAT
/ Each
£ 17.04 incl. VAT
  • Usually arrives within 14 working days