Housing ring
Type | fixed ring for bearing housing |
---|
Logistics dimensions (L x W x H) | 8x72x72 mm |
---|---|
Logistic Weight | 42 g |
Type | fixed ring for bearing housing |
Inner diameter | 66 mm |
Outer diameter | 72 mm |
Width | 8 mm |
Bearing Clearance | cn |
Series | frm |
Material | steel |
Usually arrives within 14 working days