References
SKF:FRB 10/460
Rubix:101A0501
Manufacturer :6020
EAN:7316577017260

Product details : SKF LOCATING RING FRB 10/460
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x460x460 mm |
|---|---|
| Logistic Weight | 687 g |
| Type | fixed ring |
| Inner diameter | 440 mm |
| Outer diameter | 460 mm |
| Width | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 103.27 excl. VAT
/ Each
£ 123.92 incl. VAT
- Delivery usually within ( 3 ) days
