Housing ring
Type | Fixed ring for bearing housing |
---|
Logistics dimensions (L x W x H) | 4x90x90 mm |
---|---|
Logistic Weight | 26 g |
Type | Fixed ring for bearing housing |
Inner diameter | 84 mm |
Outer diameter | 90 mm |
Width | 4 mm |
Bearing Clearance | CN |
Series | FRM |
Usually arrives within 14 working days